FESTO 546788 REGULATOR PLATE VABF-S3-2-R6C2-C-10
VABF Functional element
See technical informationSee documentsReferences
Festo:VABF-S3-2-R6C2-C-10
Rubix:112A0893
Manufacturer :546788
EAN:4052568185336
Documents
Product details : FESTO 546788 REGULATOR PLATE VABF-S3-2-R6C2-C-10
regulator plate VABF-S3-2-R6C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=18 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)
Technical specifications
Attributes
| Type | functional element according to iso 15407-2 |
|---|
Show UNSPSC/ECL@SS
£ 161.30 excl. VAT
/ Each
£ 193.56 incl. VAT
- Delivery usually within ( 6 ) days