References
Festo:VABF-S2-2-F1B1-C
Rubix:391A6660
Manufacturer :555789
EAN:4052568200107

Technical specifications
| Min. service pressure | -0.9 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 555789 THROTTLE PLATE
Flow control plate VABF-S2-2-F1B1-C Width=54 mm, Based on the standard=ISO 5599-2, Assembly Position=Any, Pneumatic vertical stacking=Throttle plate, exhaust Air flow control, Operating pressure=-0,9 - 10 bar
throttle plate
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 96.88 excl. VAT
/ Each
£ 116.26 incl. VAT
- Delivery usually within ( 6 ) days