References
Festo:VABM-L1-10G-G18-6-GR
Rubix:391A7098
Manufacturer :573425
EAN:4052568220235
Documents
Product details : FESTO 573425 MANIFOLD RAIL
manifold rail VABM-L1-10G-G18-6-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Terminal strip VABM-L1-10G-G18-6-GR Pitch=10.5 mm, Mounting position=any, Max. number of valve positions=6, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Type | terminal strip |
|---|
Show UNSPSC/ECL@SS
£ 102.57 excl. VAT
/ Each
£ 123.08 incl. VAT
- Delivery usually within ( 6 ) days
