SMC XYA-25 STAINLESS STEEL HIGH VACUUM VALVE


Vacuum Angle Valve

References
smc:XYA-25
rubix:2610569
brand logo
brand logo
Technical specifications
TypeHigh Vacuum Valve
See all Specifications

Product details : SMC XYA-25 STAINLESS STEEL HIGH VACUUM VALVE


Series XM (high vacuum angle valve) and XY (high vacuum in-line valve) feature body materials of SUS (stainless steel). The structure of the XM is the same as the XL, except the body material of the XL is aluminum. The XM series is interchangeable with the XL series. The precision cast, one piece manufacturing process of the XY series prevents imperfections due to accumulation of gas and ensures no porosity in the body.
XM and XY, High Vacuum Valves, Stainless Steel, Angle and In-line Types

Technical specifications


Attributes
Logistic Weight748 g
TypeHigh Vacuum Valve
Type of couplingFlange Side
Show UNSPSC/ECL@SS
£ 541.07 excl. VAT
/ Each
£ 649.28 incl. VAT
  • Delivery usually within ( 4 ) days