References
SMC:ZK2G15K5RWA-08-B
Rubix:394A0485
Manufacturer :ZK2G15K5RWA-08-B
Documents
Product details : SMC ZK2G15K5RWA-08-B VACUUM EJECTOR
Strengths
•Supply Valve: An N. O. Specification Has Been Added. [New]
Can Hold Vacuum∗ Even When The Power Goes Out Or Is Turned Off
Prevents The Sudden Dropping Of Work pieces∗
∗ Supposing The Supply Pressure Is Being Maintained
An Io-Link Compatible Pressure Switch Has Been Added. [New]
Allows For Ejector Control With A Single Communication Line
Reading Of The Device Information And Parameter Batch Settings Are Possible
Compatible With Ejector Systems And Vacuum Pump Systems
Energy Saving Ejector
Air Supply Is Cut-Off When Vacuum Is Reached
Air Consumption: 93% Reduction (Under SMC's Measurement Conditions)
More Efficient Ejector: Suction Flow Increased By 50%
(Compared To Other SMC 1-Stage Ejectors)
Energy Saving Efficiency: 93% Reduction
Improved Low Noise And Suction Flow By Adoption Of A High-Noise Reduction Silencer
Can Hold Vacuum∗ Even When The Power Goes Out Or Is Turned Off
Prevents The Sudden Dropping Of Work pieces∗
∗ Supposing The Supply Pressure Is Being Maintained
An Io-Link Compatible Pressure Switch Has Been Added. [New]
Allows For Ejector Control With A Single Communication Line
Reading Of The Device Information And Parameter Batch Settings Are Possible
Compatible With Ejector Systems And Vacuum Pump Systems
Energy Saving Ejector
Air Supply Is Cut-Off When Vacuum Is Reached
Air Consumption: 93% Reduction (Under SMC's Measurement Conditions)
More Efficient Ejector: Suction Flow Increased By 50%
(Compared To Other SMC 1-Stage Ejectors)
Energy Saving Efficiency: 93% Reduction
Improved Low Noise And Suction Flow By Adoption Of A High-Noise Reduction Silencer
Technical specifications
Attributes
| Type | vacuum ejector |
|---|
Show UNSPSC/ECL@SS
£ 314.35 excl. VAT
/ Each
£ 377.22 incl. VAT
- Delivery usually within ( 8 ) days
