SMC AFJ20-F01B-5-S VACUUM FILTER


AFJ, Vacuum Filter

References
smc:AFJ20-F01B-5-S
rubix:394A0819
manufacturer :AFJ20-F01B-5-S

Product details : SMC AFJ20-F01B-5-S VACUUM FILTER


Large flow type AFJ-T, up to 660 l/min, for dust removal. Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal. Filtration rating: 5, 40, 80 µm. Port sizes: from 1/8 to 1/2. Standard options: bracket; bowl material, selectable flow direction.

Strengths

Large flow type AFJ-T, up to 660 l/min, for dust removal. Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal. Filtration rating: 5, 40, 80 µm. Port sizes: from 1/8 to 1/2. Standard options: bracket; bowl material, selectable flow direction.

Technical specifications


Attributes
No attributes to display for this product
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
  • Usually arrives within 14 working days