213.53 Bourdon Tube Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 10 bar |
Connecting diameter | g 1/4 bsp '' |
The liquid-filled model 213.53 Bourdon tube pressure gauge
is constructed with a case from stainless steel and wetted
parts from copper alloy.
The model 213.53 meets the requirements of the international industry standard EN 837-1 for Bourdon tube pressure
gauges.
Due to the liquid filling in the case, the pressure element and
movement are efficiently damped. Therefore, these instruments are particularly suited to measuring points with high
dynamic loads, such as fast load cycles or vibrations.
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 10 bar |
Connecting diameter | g 1/4 bsp '' |
Outer diameter | 63 mm |
Usually arrives within 14 working days