PIAB 0101857 S.B75NP50.G12F.01 SUCTION CUP


Suction Cup

References
piab:0101857
rubix:214A4855
brand logo
brand logo
Technical specifications
Materialnitrile-pvc
Diameter88.7 mm
Shaperound
See all Specifications

Product details : PIAB 0101857 S.B75NP50.G12F.01 SUCTION CUP


Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Applications

Logistics;Packaging

Technical specifications


Attributes
Materialnitrile-pvc
Diameter88.7 mm
Shaperound
Typesuction cup
Metrical Diameter88.7 mm
Show UNSPSC/ECL@SS
£ 72.16 excl. VAT
/ Each
£ 86.59 incl. VAT
  • Usually arrives within 14 working days