Vacuum Pad
Material | conductive silicone rubber |
---|---|
Diameter | 8 mm |
Shape | round |
Logistics dimensions (L x W x H) | 10x13x10 mm |
---|---|
Logistic Weight | 1 g |
Material | conductive silicone rubber |
Diameter | 8 mm |
Shape | round |
Type | bellows pad |
Threading diameter | 7 mm |
Usually arrives within 14 working days