SMC ZP32US VACUUM PAD


Vacuum Pad

References
smc:ZP32US
rubix:120A1782
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter32 mm
ShapeFlat
See all Specifications

Product details : SMC ZP32US VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø32
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x15 mm
Logistic Weight9 g
MaterialSilicone Rubber
Diameter32 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
  • Delivery usually within ( 4 ) days