FESTO 193488 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-H-T3-PQ2-VQ2-RO1
rubix:119A3070
manufacturer :193488
ean:4052568079871
VN-05-H-T3-PQ2-VQ2-RO1 Vacuum generator
brand logo
Technical specifications
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
See all Specifications

Product details : FESTO 193488 VACUUM GENERATOR VN-05-H-T3-PQ2-VQ2-RO1


Vacuum generator VN-05-H-T3-PQ2-VQ2-RO1 Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight25,02Ā g
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 2 ) days