SMC ZP10DU VACUUM PAD DEEP


Vacuum Pad

References
smc:ZP10DU
rubix:394A2539
brand logo
brand logo
Technical specifications
MaterialUrethane Rubber
Diameter10 mm
ShapeDeep
See all Specifications

Product details : SMC ZP10DU VACUUM PAD DEEP


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
ZP (D), Vacuum Pad Unit with Lock Ring

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x15x13 mm
Logistic Weight4 g
MaterialUrethane Rubber
Diameter10 mm
ShapeDeep
TypeVacuum Pad
Metrical Diameter12 mm
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
  • Usually arrives within 14 working days