References
SMC:ZPT40DN-B10
Rubix:2611113

Documents
Product details : SMC ZPT40DN-B10 VACUUM PAD
Appropriate for workpieces with curved surfaces
•Pad Sizes: Ø 10 - Ø 40 mm
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: N (NBR)
Vacuum Entry: B10 (Female Thread M10x1.25)
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: N (NBR)
Vacuum Entry: B10 (Female Thread M10x1.25)
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Material | nbr |
| Diameter | 40 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 8 ) days