Vacuum Pad
Material | silicone rubber |
---|---|
Diameter | 14 mm |
Shape | round |
Logistics dimensions (L x W x H) | 15x24x15 mm |
---|---|
Logistic Weight | 5 g |
Material | silicone rubber |
Diameter | 14 mm |
Shape | round |
Type | bellows pad |
Threading diameter | 13 mm |
Usually arrives within 14 working days