SMC ZP2-14UTN VACUUM PAD


Vacuum Pad

References
smc:ZP2-14UTN
rubix:2610726
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter14 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-14UTN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 5 - Ø 20 mm
•Shapes: Thin Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.

Pad Diameter: 14mm
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight1 g
MaterialNBR
Diameter14 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter15.5 mm
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Delivery usually within ( 4 ) days