FESTO 190997 SUCTION CUP WITHOUT CONNECTOR ESV-50-SF
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-SF
Rubix:120A4895
Manufacturer :190997
EAN:4052568078966

Documents
Product details : FESTO 190997 SUCTION CUP WITHOUT CONNECTOR ESV-50-SF
Vacuum Suction cup ESV-50-SF Wearing part, easily replaceable Min. workpiece radius=330 mm, Suction cup diameter=50 mm, Suction cup volume=2,387 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 24,3 g |
|---|---|
| Material | fluorocarbon rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 53.62 excl. VAT
/ Each
£ 64.34 incl. VAT
- Delivery usually within ( 2 ) days