SMC ZP2-TB15ZJS-AL12-06 VACUUM PAD


Vacuum Pad

References
smc:ZP2-TB15ZJS-AL12-06
rubix:2610829
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter15 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-TB15ZJS-AL12-06 VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: Silicone Rubber, High-hardness Silicone Rubber, NBR, FKM, Conductive NBR, Conductive Silicone Rubber, Urethane Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•Options: Short Thread, One-touch Fitting Vertical Vacuum Inlet.

Pad Diameter: B15 (ø15)
Pad Material: S [Silicone Rubber, White (A40 Not Applicable for 40, 46
A50 Not Applicable for B15, B20, B30)]:
Mounting Thread Size: AL12 (One-touch Fitting, M12 x 1)
Vacuum Inlet: 06 (One-touch Fitting)

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Technical specifications


Attributes
Logistic Weight16 g
MaterialSilicone Rubber
Diameter15 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter15 mm
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
  • Delivery usually within ( 4 ) days