References
Festo:ESS-10-CN
Rubix:120A6527
Manufacturer :189398
EAN:4052568042608

Documents
Product details : FESTO 189398 SUCTION CUP COMPLETE ESS-10-CN
Suction cup complete ESS-10-CN easily interchangeable, Suction cup height compensator=3,3 mm, Min. workpiece radius=25 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,29 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x10x75 mm |
|---|---|
| Logistic Weight | 4,2 g |
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- Delivery usually within ( 2 ) days