References
SMC:ZPR10UN-06-A6
Rubix:394A2313
EAN:3618035299220

Documents
Product details : SMC ZPR10UN-06-A6 VACUUM PAD
For the adsorption of general workpieces
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Material | nbr |
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 20.27 excl. VAT
/ Each
£ 24.32 incl. VAT
- Delivery usually within ( 19 ) days