References
SMC:ZPR16UNK10-06-A10
Rubix:394A0837
Manufacturer :ZPR16UNK10-06-A10
EAN:3618036455496

Documents
Product details : SMC ZPR16UNK10-06-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPR (U,C)(J,K), Vacuum Pad, Lateral Entry, w/Buffer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x92x31 mm |
|---|---|
| Logistic Weight | 54 g |
| Material | nbr |
| Diameter | 16 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 52.04 excl. VAT
/ Each
£ 62.45 incl. VAT
- Delivery usually within ( 8 ) days