Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR25CN-06-B6 VACUUM PAD
SMC ZPR25CN-06-B6 VACUUM PAD
Vacuum Pad
References
smc:
ZPR25CN-06-B6
rubix:
2610911
Technical specifications
Material
nbr
Diameter
25
mm
Shape
flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR25CN-06-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
58
x
38
mm
Logistic Weight
50
g
Material
nbr
Diameter
25
mm
Shape
flat
Type
vacuum pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.19
excl. VAT
/
Each
£
27.83
incl. VAT
Delivery usually within (
19
) days
Select variants (10)
Add to cart
Check our products from related categories
SMC ZPT25BS-B8 VACUUM PAD
SMC ZPT10CN-B6 VACUUM PAD
SMC ZP2-3050HWN VACUUM PAD
SMC ZPT20CN-A6 VACUUM PAD
SMC ZPX125HBN-B01-B10 VACUUM PAD
SMC ZPT16DN-B6 VACUUM PAD VERTICAL DEEP NBR
PIAB B40.20.04AB CUP 0101470
SMC ZPT13BNJ10-04-A10 VACUUM PAD
SMC ZP3-T04BS-A5 VACUUM PAD
SMC ZP20UF VACUUM PAD FLAT FLUORINE
SMC ZP10UN VACUUM PAD
SMC ZP3E-T32BMNJB30 VACUUM PAD
SMC ZPT04UNK25-06-A8 VACUUM PAD
SMC ZP3-Y10UMHSJ3-B5 VACUUM PAD
SMC ZPT50HBS-B8 VACUUM PAD