PIAB 0200277 S.B5SF50.XXX.00


Suction Cup

References
piab:0200277
rubix:241A3567
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter5.7 mm
ShapeRound
See all Specifications

Product details : PIAB 0200277 S.B5SF50.XXX.00


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. Most of the cups are transparent with no addition of pigments.

Strengths

•The silicone material complies with FDA 21 CFR 177. 2600 & EU 1935/2004
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface
Suitable for level adjustment

Technical specifications


Attributes
MaterialSilicone
Diameter5.7 mm
ShapeRound
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Usually arrives within 14 working days