SMC ZPT40FS-B5-A14 BALL JOINT VACUUM PAD WITH BUF
ZPT Vacuum Pad
See technical informationSee documentsReferences
SMC:ZPT40FS-B5-A14
Rubix:2611124

Documents
Product details : SMC ZPT40FS-B5-A14 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber
•Options: Male Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø40
Pad Material: S (Silicon Rubber)
Mounting Thread: A14 (M14X1)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber
•Options: Male Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø40
Pad Material: S (Silicon Rubber)
Mounting Thread: A14 (M14X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Material | silicon (si) |
| Type | flat |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ Each
£ 49.26 incl. VAT
- Delivery usually within ( 4 ) days