References
SMC:ZPT10CN-A5
Rubix:2610969
EAN:3618036452822

Documents
Product details : SMC ZPT10CN-A5 VACUUM PAD VERTICAL RIB NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A5 (Male Thread M5X0.8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A5 (Male Thread M5X0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x38x13 mm |
|---|---|
| Logistic Weight | 10 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Delivery usually within ( 4 ) days