Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR16UN-06-B5 VACUUM PAD
SMC ZPR16UN-06-B5 VACUUM PAD
Vacuum Pad
References
smc:
ZPR16UN-06-B5
rubix:
2610907
Technical specifications
Material
nbr
Diameter
6
mm
Shape
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR16UN-06-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 16
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
18
x
47
x
31
mm
Logistic Weight
54
g
Material
nbr
Diameter
6
mm
Shape
round
Type
flat pad
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.21
excl. VAT
/
Each
£
27.85
incl. VAT
Delivery usually within (
4
) days
Select variants (10)
Add to cart
Check our products from related categories
AVENTICS 1820455072
AVENTICS 1820415125
SMC ZPT40CN-B8 VACUUM PAD
SMC ZPT16BN-A6 VACUUM PAD
SMC ZP3-015UN VACUUM PAD
SMC ZPT10FN-B5 VACUUM PAD
PIAB B110.30.11NC CUP 0101892
SMC ZP3E-T63BMN-A16 VACUUM PAD
SMC ZP3-Y16BN-B5-B5 VACUUM PAD
SMC ZP2-TB10MTN-H5 VACUUM PAD
SMC ZPT40FF-B8 BALL JOINT VACUUM PAD WITH BUF
AVENTICS 1820415150
SMC ZP3P-T20PTSF-AG1 GROOVE & ADAPTER - ZP3P
SMC ZPT100HBNJ25-B01-A22 LARGE BELLOWS VACUUM PAD
SMC ZPT2004UNJ15-U4-A8 VACUUM PAD