References
SMC:ZPT40UN-B10
Rubix:2611131

Documents
Product details : SMC ZPT40UN-B10 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B10 (Female Thread M10x1.25)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B10 (Female Thread M10x1.25)
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Material | nbr |
| Diameter | 40 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 4 ) days