SMC ZPT04US-B4 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT04US-B4
rubix:2610941
brand logo
brand logo
Technical specifications
MaterialSilicon (SI)
TypeFlat
See all Specifications

Product details : SMC ZPT04US-B4 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø4
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Vacuum Entry: B4 (Female Thread M4X0.7)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x20x8 mm
Logistic Weight3 g
MaterialSilicon (SI)
TypeFlat
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
  • Delivery usually within ( 4 ) days