References
SMC:ZP3-10BS
Rubix:81226441
Manufacturer :ZP3-10BS
EAN:3618036469097

Documents
Product details : SMC ZP3-10BS VACUUM PAD
SMCs series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | silicon rubber |
|---|---|
| Diameter | 3 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Delivery usually within ( 8 ) days