SMC ZP3P-T50PTSFK20-B01 GROOVE & BUFFER - ZP3P


Vacuum Products - With Groove & Buffer, FDA Compliant - ZP3P

References
smc:ZP3P-T50PTSFK20-B01
rubix:247A5522
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter50 mm
Shaperound
See all Specifications

Product details : SMC ZP3P-T50PTSFK20-B01 GROOVE & BUFFER - ZP3P


For the adsorption of general workpieces

Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Options: Male and Female Thread Vertical Vacuum Inlet
Blue coloured pad
Reduced leakage

Technical specifications


Attributes
Materialsilicone rubber
Diameter50 mm
Shaperound
Typevacuum inlet with buffer
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 83.15 excl. VAT
/ Each
£ 99.78 incl. VAT
  • Delivery usually within ( 7 ) days