SMC ZP3P-35PTSF GROOVE - ZP3P
Vacuum Products - With Groove, FDA Compliant - ZP3P
See technical informationSee documentsReferences
SMC:ZP3P-35PTSF
Rubix:247A5493
Manufacturer :ZP3P-35PTSF



Documents
Product details : SMC ZP3P-35PTSF GROOVE - ZP3P
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Blue coloured pad
Reduced leakage
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Blue coloured pad
Reduced leakage
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 35 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 10.44 excl. VAT
/ Each
£ 12.53 incl. VAT
- Delivery usually within ( 11 ) days