SMC ZP2-B06CS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B06CS
rubix:2610788
brand logo
brand logo
Technical specifications
MaterialSilicon Rubber
Diameter2 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-B06CS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 6mm (Blast Type)
Pad Type: C (Flat w/Ribs)
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x7 mm
Logistic Weight1 g
MaterialSilicon Rubber
Diameter2 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Delivery usually within ( 4 ) days