SMC ZSE80F-02-T ELECTRONIC PRESSURE SWITCH


ZSE80 2-Color Display Digital Pressure Switch for Vacuum

References
smc:ZSE80F-02-T
rubix:132A3400
ZSE80, 2-Color Display Digital Pressure Switch for Vacuum
brand logo
Technical specifications
Coupling (inch)1/4 ''
See all Specifications

Product details : SMC ZSE80F-02-T ELECTRONIC PRESSURE SWITCH


The ZSE80 series is a digital pressure switch designed to measure fluids such as tap water, hydraulic fluid, silicon oil, lubricant, fluorocarbon, argon, ammonia, carbon dioxide, air-containing drainage and nitrogen.  Some of the features include 2-color indication, select from back piping and bottom piping, the addition of 2MPa and -101kPa types, also low leakage type, water hammer protection, easy operation, and standardization of CE, UL/CSA and RoHS compliance. 
ZSE80, 2-Color Display Digital Pressure Switch for Vacuum

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x64x30 mm
Logistic Weight150 g
Coupling (inch)1/4 ''
Typepressure switch
Voltage12/24 vdc V
Show UNSPSC/ECL@SS
£ 255.77 excl. VAT
/ Each
£ 306.92 incl. VAT
  • Delivery usually within ( 19 ) days