References
Festo:J-3-PK-3
Rubix:110A8222
Manufacturer :10772
EAN:4052568002282

Documents
Product details : FESTO 10772 PNEUMATIC VALVE J-3-PK-3
Pneumatic valve J-3-PK-3 Valve function=3/2 bistable, Standard nominal flow rate=100 l/min, Operating pressure=-0,9 - 8 bar, Design structure=Piston slide, Nominal size=2,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x68x45 mm |
|---|---|
| Logistic Weight | 78,25 g |
| Type | m5-compactsystem |
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
- Delivery usually within ( 6 ) days