SMC EVND500D-F32A-L 2 PORT PROCESS VALVE


VND, 2 Port Valve for Steam

References
smc:EVND500D-F32A-L
rubix:2609867
brand logo
brand logo
Technical specifications
TypeVND, 2 Port Valve for Steam
See all Specifications

Product details : SMC EVND500D-F32A-L 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available

Valve Size: 5 (ø32)
Valve Type: 0 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 32A (1 1/4)
Option: L (With indicator)

Technical specifications


Attributes
Logistic Weight2300 g
TypeVND, 2 Port Valve for Steam
Show UNSPSC/ECL@SS
£ 315.05 excl. VAT
/ Each
£ 378.06 incl. VAT
  • Delivery usually within ( 4 ) days