GATES 98040127 MULTI-SPEED V-BELT 2322V441

Variable Speed V-Belt

See technical informationSee documents

References

Gates:2322V441
Rubix:269A7894
Manufacturer :98040127
EAN:5412571183344
brand logo

Technical specifications

Profilervs-r
Interior length1146 mm

Documents

Product details : GATES 98040127 MULTI-SPEED V-BELT 2322V441


Gates Multi-Speed belt provides top performance on variable speed drives. It adjusts itself to the pulleygroove without difficulty, providing a wide range of speeds and speed ratios. In addition to the standard Multi-Speed belt line, special sizes (top width, thickness and angle) are available on request

Strengths

•Maximum range of speed changes|•High load-carrying capacity|• Smooth machine operation|•Exceptionally long belt life

Technical specifications


Attributes
Profilervs-r
Interior length1146 mm
£ 113.22 excl. VAT
/ Each
£ 135.86 incl. VAT
  • Usually arrives within 14 working days