References
SMC:ZPT20BN-B01
Rubix:394A1094
EAN:3618036450651

Documents
Product details : SMC ZPT20BN-B01 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x39x25 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days