PIAB B50-2.30 SUCTION CUP 0101109


Suction Cup B50-2

References
piab:0101109
rubix:132A3104
brand logo
brand logo
Technical specifications
MaterialNitrile-PVC
Diameter51.8 mm
ShapeRound
See all Specifications

Product details : PIAB B50-2.30 SUCTION CUP 0101109


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items.

Strengths

- Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates.
- Lifting movement to separate small and thin objects.
- Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement.
- With mesh filter.

Applications

Plastic injection moulded parts, dry sheet metal

Technical specifications


Attributes
MaterialNitrile-PVC
Diameter51.8 mm
ShapeRound
TypeBellows
Show UNSPSC/ECL@SS
£ 19.67 excl. VAT
/ Each
£ 23.60 incl. VAT
  • Usually arrives within 14 working days