References
Optibelt:20 X 1700
Rubix:133A6215
Manufacturer :1784875
EAN:4014486037029





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x1700 |
| Interior length | 1700 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 17007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x144x144 mm |
|---|---|
| Logistic Weight | 452 g |
| Profile | 20 |
| Belt designation | 20x1700 |
| Interior length | 1700 mm |
| Outer length | 1779 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 1750 mm |
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
- Usually arrives within 14 working days