References
Optibelt:17 X 1500
Rubix:181A2841
Manufacturer :1601280
EAN:4014486034349




Product details : OPTIBELT VBELT B SECTION ENVELOPE 17 15007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x108x108 mm |
|---|---|
| Logistic Weight | 294 g |
| Profile | b/17 |
| Belt designation | b59 |
| Interior length | 1500 mm |
| Outer length | 1569 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1540 mm |
Show UNSPSC/ECL@SS
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
- Usually arrives within 14 working days
