References
Optibelt:20 X 2120
Rubix:265A8909
Manufacturer :1626746
EAN:4014486037067





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x2120 |
| Interior length | 2120 mm |
Product details : OPTIBELT 20 X 2120 1626746
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x180x180 mm |
|---|---|
| Logistic Weight | 564 g |
| Profile | 20 |
| Belt designation | 20x2120 |
| Interior length | 2120 mm |
| Outer length | 2199 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 2170 mm |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- Usually arrives within 14 working days