References
Optibelt:22 X 2159
Rubix:104A2443
Manufacturer :1766489
EAN:4014486037593




Product details : OPTIBELT VBELT C SECTION ENVELOPE 22 21597700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Profile | c/22 |
| Belt designation | c85 |
| Interior length | 2159 mm |
| Pitch length | 2217 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2247 mm |
Show UNSPSC/ECL@SS
£ 39.76 excl. VAT
/ Each
£ 47.71 incl. VAT
- Usually arrives within 14 working days
