MECALINE 888797 A134 WRAPPED V BELT 2.0


Classical V Belt A Section

References
mecaline:A134/A3440 - 888797
rubix:255A0355
manufacturer :888797
ean:3660338413506
brand logo
brand logo
Technical specifications
ProfileA/13
Belt designationA134
Interior length3403 mm
See all Specifications

Product details : MECALINE 888797 A134 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileA/13
Belt designationA134
Interior length3403 mm
Upper width13 mm
Height8 mm
Pitch length3440 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Usually arrives within 14 working days