References
Optibelt:13 X 3350
Rubix:228A5114
Manufacturer :1627196
EAN:4014486033649




Product details : OPTIBELT 13 33507700 A132E V BELT ENVELOPE STYLE
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x248x248 mm |
|---|---|
| Logistic Weight | 365 g |
| Profile | a/13 |
| Belt designation | a132 |
| Interior length | 3350 mm |
| Pitch length | 3380 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3400 mm |
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
- Usually arrives within 14 working days
