MECALINE 890001 Z31.5 WRAPPED V BELT 2.0


Classical V Belt Z Section

References
mecaline:Z31.1/2/Z823 - 890001
rubix:255A0784
manufacturer :890001
ean:3660338425547
brand logo
brand logo
Technical specifications
Profilez/10
Belt designationz31 1/2
Interior length800 mm
See all Specifications

Product details : MECALINE 890001 Z31.5 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound

Strengths

Working temperature -40 to +120°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profilez/10
Belt designationz31 1/2
Interior length800 mm
Upper width10 mm
Height6 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
  • Usually arrives within 14 working days