References
Optibelt:10 X 1030
Rubix:104A3093
Manufacturer :1686297
EAN:4014486031928





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z40 1/2 |
| Interior length | 1030 mm |
Product details : OPTIBELT VBELT A SECT ENV 10 10307700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x25x25 mm |
|---|---|
| Logistic Weight | 66 g |
| Profile | z/10 |
| Belt designation | z40 1/2 |
| Interior length | 1030 mm |
| Pitch length | 1052 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1068 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Usually arrives within 14 working days