References
Optibelt:22 X 2950
Rubix:265A8963
Manufacturer :1782245
EAN:4014486037852




Product details : OPTIBELT 22 X 2950 1782245
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x276x276 mm |
|---|---|
| Logistic Weight | 956 g |
| Profile | c/22 |
| Belt designation | c116 |
| Interior length | 2950 mm |
| Pitch length | 3008 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3038 mm |
Show UNSPSC/ECL@SS
£ 26.26 excl. VAT
/ Each
£ 31.51 incl. VAT
- Usually arrives within 14 working days
