References
Superseded Ref:874002
Mecaline:Z30/Z780 - 889997
Rubix:243A4784
Manufacturer :889997
EAN:3660338425509

Documents
Product details : MECALINE Z30 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z30 |
| Interior length | 762 mm |
| Pitch length | 780 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 780 mm |
| Material | sbr |
| Section | 10 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- In stock: Next day delivery
