References
Optibelt:13 X 4750
Rubix:265A8818
Manufacturer :1534665
EAN:4014486033717




Product details : OPTIBELT 13 X 4750 1534665
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 518 g |
|---|---|
| Profile | a/13 |
| Belt designation | a187 |
| Interior length | 4750 mm |
| Pitch length | 4780 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 4800 mm |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Usually arrives within 14 working days
