References
Optibelt:10 X 560
Rubix:104A2452
Manufacturer :1752731
EAN:4014486031676

Product details : OPTIBELT VBELT A SECT ENV 10 5607747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z22 |
| Interior length | 560 mm |
| Pitch length | 582 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 598 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
