References
Optibelt:10 X 825
Rubix:265A8713
Manufacturer :1714195
EAN:4014486031829




Product details : OPTIBELT 10 X 825 1714195
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x20x20 mm |
|---|---|
| Logistic Weight | 53 g |
| Profile | z/10 |
| Belt designation | z33 |
| Interior length | 825 mm |
| Pitch length | 847 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 863 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
